EN ISO 20345: 2011 S3 SRC.Elastic side panel.Water resistant.Lightweight.Steel toe cap.Steel midsole for underfoot protection.Double density PU with air cushion sole.SRC slip resistance.Oil resistance.Energy absorption, air cushion heel.Anti-static.Ventilation side panels.Heel pullers.