Kentucky Hiker Mens Hiking Boot Male Grey/yellow UK Size 7

Order Code: ZT3356700S

£32.99 Inc VAT (20%)


Description

Men's waterproof hiker with full lace up front speed lacing hooks padded gusset tongue durable PU toe guard overlay rear pull textile loop waterproof membrane and hardwearing traction rubber sole.Lightweight Waterproof Hiker BootGives perfect ankle supportHas roomy toe box for protectionTough and Sturdy all year round bootComfortable and cushioned inner solePull on loopGusseted Tongue for extra waterproofing

Specifications for Kentucky Hiker Mens Hiking Boot Male Grey/yellow UK Size 7
  • Heel Type
    Flat
  • Colour
    Grey/Yellow
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Upper Material
    PU
  • Fastening Method
    Lace Up
  • Heel Height
    40
  • Shoe Size
    7
  • Lining Material
    Textile
  • Material
    PU
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome