Krypton Lace-Up Safety Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Oiled full leather Safety Boot with extra high shaft. Featuring Lateral YKK-zipper with closed dust tongue, TPU Heel Support and KickOff in the heel areal.

PU rubber sole with 300° heat resistance
Fiberglass cap
Flexible FAP midsole
S3 WR HRO SRC

Safety Category : S3

See full description

Feature Attributes

Gender:
Men
Sole Material:
Pu+Pu
Colour:
Blue
Material:
Nubuck Leather
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome