Lace Zip Safety Boots


£99.99 Inc VAT (20%)

See 22 Product Variants
£99.99

Description

With wide profile composite toecap 300-degree heat resistant rubber outsole and CME midsole to provide energy rebound and cross industry use. Take a spin on the 3056 colour wheel for your next pair.Neoprene Hoodie - Zip Hold & Anti-Rub ProtectionREPREVE linings made from post consumer plastic bottlesRecycled TPU toe bump and heel stabilizer certified by the Global Recycled Standard (GRS)Puncture resistant plate10 Gauge YKK Coil ZipAegis Anti-Microbial Odour ControlMemory foam /PU footbed with ERP Pod comfort TechnologyAbrasion Resistant Scuff CapShock Absorbing Phylon MidsoleIdeal for Light Industrial Warehousing Transport Construction & General Purpose

Feature Attributes

Gender:
Men
Material:
Leather
Fastening Method:
Lace Up
Lining Material:
Mesh
Upper Material:
Leather
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome