Land UK ESD S3 CI SRC Safety Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The Land UK high-top safety trainers redefine safety footwear, offering a carbon-neutral solution that seamlessly blends premium comfort, top-tier safety features, and a commitment to sustainability. Crafted from renewable sources and recycled materials, these high-tops guarantee zero CO2 emissions, making them an ideal choice for environmentally conscious professionals.

Features and Benefits
• Putek® spider repet upper is highly resistant to abrasion with a high percentage of recycled material
• Save & Flex PLUS® green midsole provides anti-puncture protection with 59% recycled material
• The PU sole by BASF is a 100% renewable resource for stability and sustainability
• Wingtex® green lining provides a breathable air tunnel containing 66% recycled material
• WOW2 green footbed delivers unparalleled comfort
• AirToe composite toe cap protects against up to 200 Joules of impact

Typical Applications
• Industrial
• Warehouse and distribution
• Logistics
• Automotive
• Assembly

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

Sole Material:
Polyurethane
Series:
Land UK
Product Type:
Composite Safety Trainers
Upper Material:
Composite
Gender:
Unisex
Wide Fitting:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome