Laverton Ankle Boots - Female


Select
Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

A traditional country boot with classic oiled leathers and comfort-fit asymmetric elasticated gussets. Laverton is a stylish performer in wet weather with its internal waterproof membrane and easy-wear pull loops.Comfortably soft crazy horse oily leather upperVintage-look tonal contrast stitching accentsModern half cut asymmetric stretch panelsDurable canvas front and rear pull loopsSignature debossed Cotswold acorn logoInternal breathable waterproof membraneMoisture wicking liningMemory foam foot bedLightweight traditional-look faux weltChunky cleated sole with bark effect

Feature Attributes

Upper Material:
Full Grain Leather
Fitting:
Standard
Gender:
Women
Heel Height:
30
Sole Material:
TPR
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome