Laymore Water Resistant Leather Safety Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Lightweight safety boot with water-resistant leather upper, heel reflector panel, injected PU scuff cap, steel toe, steel midsole and dual density PU outsole

Water Resistant Crazyhorse Leather Upper
Breathable Mesh Lining
200 Joules Steel Toecap
Anti-penetration Steel Midsole
Padded Mesh Collar and Tongue
Removable EVA Footbed
Injected PU Scuff Cap
Dual Density Injected PU Outsole

Safety Category : S3
Marking Code : SRC

Feature Attributes

Sole Material:
Dual Density Pu
Colour:
Brown
Gender:
Men
Material:
Crazyhorse Leather
Fastening Method:
Lace Up
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome