Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
Legend Safety Boots
By Hard Yakka
Reset
Clear All
Colour
Select
Shoe Size
Select
See all variants from
£99.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£99.99
Description
Description unavailable
Feature Attributes
Height:
140 mm
Gender:
Unisex
Sole Material:
Rubber /Pu,
Material:
Leather
Fastening Method:
Lace Up
Heel Height:
20 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome