Lift ESD CI S3 SRC Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Lift high-top safety trainers from the Red Lion range provide lightweight comfort and advanced safety. Boasting ultra-breathable and water-repellent features, these trainers suit various applications.

Features and Benefits
• Soft, water-resistant nubuck leather upper for durability and protection
• Save & Flex PLUS® midsole guarantees pierce resistance without metal
• PU/PU and Infinergy® sole for stability and energy return
• WingTex® air tunnel lining keeps you cool all day
• AirToe aluminium toe cap for lightweight yet robust protection
• Soft E-TPU Infinergy® foam intersole for unparalleled comfort and support

Typical Applications
• Construction sites
• Manufacturing applications
• General purpose

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

Metal Free:
No
Resistance Features:
Puncture-Resistant,Water-Repellent
Upper Material:
Leather
Slip Resistance Rating:
SRC
Midsole Material:
Composite
Closure Type:
Laces
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome