Low and light safety shoes with innovative perforation-resistant system consisting of an ultralight puncture-resistant textile insole and new generation PU compound sole.These new highly innovative materials have allowed a considerable reduction in the overall weight of the shoe to the benefit of the well-being of the worker. Super light S3 SRC CI ESD standard safety shoes with particular protection of the sole from the cold (≤ 10°C).High-sturdiness PUTEK® star upper and toe protection with abrasion-resistant scuff cap. Non-slip, oil-resistant, abrasion-resistant and anti-static sole.Super light safety shoes suitable for wet and dry environments and, in particular for: electricians, craftsmen, carpenters, warehouse workers, and the logistics and transport sectors.Highly breathable safety shoes with air tunnel lining that ensures the dispersion and absorption of moisture and the U-Power original insole in polyurethane compound.Conforms to EN ISO 20345:2011