Longborough Boots, Brown


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Packed with technology an internal waterproof membrane and moisture wicking lining keeps feet dry whilst a memory foam foot bed and energy rebounding midsole provides underfoot cushioning.Classic countryside supple leather upperInternal breathable waterproof membraneSoft brushed suede leather gusset tongueDeep cushioned padded memory foam collarChunky cord lacingDouble ankle-high upper speed lacing hooks for quick removalMoisture wicking lining keeps feet dryMemory foam foot bed moulds to the shape of the footEnergy rebounding dual density phylon/rubber outsole

Feature Attributes

Gender:
Men
Heel Height:
20
Heel Type:
Flat
Sole Material:
TPR
Fitting:
Standard
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome