Maisemore Low Ladies Hiking Boots


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Lightweight waterproof leisure hiker suitable for trail walking woodland walks and low intensity hill climbs. Moisture wicking lining combined with breathable mesh panels and waterproofing technology keeps feet comfortable.Lightweight and breathable suede and mesh upperInner waterproof membrane keeps feet dryMoisture wicking mesh liningComfort padded collar and tongueGusset tongue keeps debris out the foot wellD-ring lacing system with tongue alignment loopStrong and sturdy thick cord lacingQuick changing enabled by speed lacing hooks and pull on loopRemovable shape retaining foam foot bedLightweight and flexible TPR sole unit

Feature Attributes

Lining Material:
Waterproof Membrane
Material:
Suede PU Mesh
Gender:
Women
Upper Material:
Suede PU Mesh
Colour:
Grey
Heel Type:
Mid Cut
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome