Mens Altitude VII Waterproof Hiking Boots Chocolate


£93.99 Inc VAT (20%)

See 7 Product Variants
£93.99

Description

High performance Dri-Tec waterproof light hiking leather upper walking boot that provides durability and comfort with an i-shield repels water and dirt and is resistant to stains and Michelin rubber outsole delivers multi surface traction.Leather upper provides durability and comforti-shield repels water and dirt and is resistant to stainsDri-Tec waterproof breathable membrane keeps feet dryRustproof hardware lacing system for a secure fitMicro-fleece moisture-wicking lining for a soft and comfortable feelNylon fork shank for support and improved gaitImpact-absorbing CMEVA midsole ensures long lasting cushioning and comfortHigh performance Michelin rubber outsole delivers multi surface traction

Feature Attributes

Material:
Leather+Polyester
Upper Material:
Leather+Polyester
Sole Material:
Rubber+CMEVA
Heel Height:
20
Gender:
Men
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome