0
1
2
3
4
5

Mens Apex Lite Mid Hikers Shoes Grey


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Fully waterproof multi activity footwear providing supreme comfort cushioning whatever the environment. A removeable contoured Ortholite footbed for the ultimate in underfoot cushioning. MD Traction outsoles provides grip uphill & downhill.Polyester textile upper with Suede trims and breathable mesh underlayDri-Tec waterproof breathable membrane keeps feet dryPadded collar and tongue provides extreme comfortGusseted tongue keeps debris outGhillie and rustproof hardware lacing systemSoft mesh lining provides instant comfortRemovable moulded Ortholite footbed delivers underfoot cushioningLightweight durable fork shank ensures flexibility and stabilityCompression-moulded EVA midsole for cushioning and comfortM-D Traction outsole improves grip walking both up and downhill

Feature Attributes

Material:
Polyester
Fastening Method:
Lace Up
Heel Type:
Flat
Upper Material:
Polyester
Fitting:
Standard
Lining Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome