0
1

Men's Black Chukka Safety Boots


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Energy absorbing heel. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 200°C. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
(*Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. 101SM).
S1 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Standards Met:
EN ISO 20345:2011
Colour:
Black
Safety Classification:
S1
Series:
Worktough
Gender:
Men
Resistance Features:
Chemical-resistant,Heat-resistant,Anti-static,Oil-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome