Men's Nitrogen Dealer Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Full grain water resistant leather upper. Steel toe cap protection and steel midsole protection. PU comfort insole. TPU dual density outsole. Anti-scuff toe protection. A high quality Dewalt safety boot for a number of working conditions. Available in sizes 6 - 12. Standards Met: CE EN ISO 20345-2011. Features: • Double density shock absorption • Penetration resistant midsole • Water-resistant • 200 Joule toe cap • Safety Rating: S3 • Slip Rating: SRA • Anti-static

Feature Attributes

Standards Met:
CE EN ISO 20345-2011
Colour:
Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome