0
1
2
3
4
5

Mens Torca Charcoal/Blue Low Boots


£53.99 Inc VAT (20%)

See 2 Product Variants
£53.99

Description

The Torca Low WP walking shoe is ideal for multi activity use. This walking shoe provides a lightweight feel and the Dri-Tec waterproof breathable membrane keeps feet dry for added comfort.Lightweight durable synthetic and mesh upper provides comfort and flexibilityPadded collar and tongue provides extreme comfortDri-Tec waterproof breathable membrane keeps feet dryLightweight durable fork shank ensures flexibility and stabilityCompression-moulded EVA midsole for cushioning and comfortM-D Traction rubber outsole improves grip and provides durability

Feature Attributes

Fitting:
Standard
Sole Material:
Rubber
Gender:
Men
Heel Height:
30
Lining Material:
Polyester Mesh
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome