Mens Waterproof Wascana Benen Tactical Boots


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Stay vigilant in comfort and rugged style with the Benen WP Tactical boot. Smooth leather and cordura mesh fabric upper in a lace up mid calf height waterproof tactical boot with Memory Foam insole.
Durable cordura mesh fabric panels at sides for cooling effect
Lace up mid calf height tactical boot design
Leather overlays at sides and heel with double-stitched reinforced seams
Padded collar and tongue
Tactical-cut collar for added comfort and flexibility
Soft fabric boot lining
Relaxed Fit design for roomy fit at toe and forefoot
Memory Foam full length cushioned removable comfort insole
Shock absorbing lightweight flexible midsole
Slip resistant rugged lug-textured rubber traction outsole

See full description

Feature Attributes

Heel Height:
35
Sole Material:
Rubber
Material:
Leather
Heel Type:
Mid Cut
Upper Material:
Leather
Fitting:
Medium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome