Mens Workshire Safety Boots


Select
Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Workshire ST boot. Smooth full grain leather upper in a lace up steel safety toe ankle boot with stitching and overlay accents. Oil resistant traction rubber outsole. Memory Foam insole. EC Specific Edition.
Smooth durable full grain leather upper
Lace up ankle height steel toe work boot design
Reinforced stitched seams
Memory Foam cushioned removable comfort insole
Shock absorbing supportive lightweight midsole
Nitrile rubber lug traction oil resistant flexible outsole
Padded collar and tongue
Heel pull on tab
Lace up front with durable metal eyelets
Heel and side panel leather overlays

See full description

Feature Attributes

Fitting:
Relaxed
Heel Height:
40
Gender:
Men
Material:
Leather
Lining Material:
Soft Fabric
Sole Material:
Nitrile Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome