Metatarsal Protection Safety Hiker Boots, Black

Metatarsal Protection Safety Hiker Boots, Black


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

These high quality safety boots provide reliable metatarsal protection whilst retaining comfort, making them ideal for extended use during hiking. Their water resistant upper and heat resistant outsole makes them ideal for use in a variety of environments and weather conditions. They are metal-free, with a brown crazy horse leather design.

Features and Benefits
• Water resistant upper and heat resistant outsole
• Metal free, with a composite toe cap and composite midsole
• Poron XRD provides impact protection to the top of the foot
• Brown crazy horse leather upper
• Excellent metatarsal protection properties

Typical Applications
• Hiking
• Walking
• Trekking

Standards
• EN ISO 20345:2011

See full description

Feature Attributes

Product Type:
Composite Safety Boots
Colour:
Brown
Gender:
Unisex
Closure Type:
Laces
Ladder Grip:
No
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome