Metatarsal Protection Waterproof Lace Up Safety Boots


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Safety boot with steel toe and midsole as well as Poron XRD internal metatarsal extreme impact protection. Waterproof lining and water resistant leather. Rubber bump toe and heel guard for added protection.

Amblers Safety FS987 Safety Boot
Waterproof
Heat Resistant Outsole
Padded Collar
Pull on loop
Rubber Bump Toe
Six Metal eyelets
Rubber Heel Protection
Internal Poron XRD Metatarsal Guard

Safety Category : S3
Marking Code : WR M HRO SRC

Feature Attributes

Colour:
Black
Gender:
Men
Sole Material:
Rubber/Phylon
Features:
Waterproof
Material:
Nubuck
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome