Millport Mens Boots Brown


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Lightweight NON-SAFETY occupational lace up work boot with internal waterproof membrane and flexible energy-absorbing PU Rubber outsole tested and certified to EN ISO 20347:2012 Occupational standard.Lightweight and flexible lace up occupational safety bootWater resistant Nubuck leather upperInternal waterproof membraneComfortable padded PU collarPadded suede tongueUpper speed lacing hooksMoisture wicking mesh liningRemovable high density PU foot bed with Antistatic and slip resistant Nitrile rubber outsoleInjected PU welt and midsole for excellent energy absorptionConforms to EN ISO 20347:2012 OB WR SRA safety standards

Feature Attributes

Gender:
Men
Colour:
Brown
Fastening Method:
Lace Up
Lining Material:
Waterproof Membrane
Heel Height:
20
Fitting:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome