Modulo S3S Mid Safety Boots Male


Select
Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

The Modulo S3S Mid is a super comfortable vegan safety mid cut sneaker.Vegan: Uses or contains no animal products.Heel energy absorption reduces the impact of jumps or running on the body of the wearer.Metal free super flexible and ultralight puncture resistant midsole. Covers 100% of the bottom area of the last no thermal conductivityScuff cap: Separately tested material to cover the toe cap area to reduce abrasion of the upper material

Feature Attributes

Material:
Microfibre
Lining Material:
Mesh
Fitting:
Standard
Heel Height:
20
Gender:
Men
Heel Type:
Wedge
More attributes