Morocco Twin Zip Ankle Boots Female


Select
Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Treat your feet to these timelessly elegant ladies ankle boots from Fleet & Foster. Morocco is an easy to wear simplistic style crafted in quality Leather with twin zip for easy on and off memory foam footbed and padded collar for extra comfortLeatherTwin zipMemory Foam FootbedWide Fit

Feature Attributes

Sole Material:
PU
Heel Type:
Wedge
Fastening Method:
Zip
Lining Material:
Polyester
Material:
Full Grain Leather
Heel Height:
40
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome