Munising Boots


Select
Select
£183.99 Inc VAT (20%)


See all variants from £183.99

Description

Light industrial and service athletic boot designed for the modern workplace, ideally suited to light duty environments. This boot is hard wearing and comfortable due to the EASE midsole and leather upper.

Impact and compression resistant 200 Joule composite toecap
Anti-static and energy absorbing heel
Penetration resistant composite midsole
Water Resistant safety boot
Slip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning products
Cement and Goodyear welt construction
High heat resistance to 300 degrees celcius
Open cell PU foam footbed
Thinsulate 200G technology

Safety Category : S3
Marking Code : HRO+CI+WR+SRA

See full description

Feature Attributes

Features:
Waterproof
Material:
Full Grain Leather
Fastening Method:
Lace Up
Heel Height:
30 mm
Safety Classification:
S3,WR HRO SRA
Standards Met:
EN ISO 20345, 2011
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome