Neo 2.0 Safety Boots


£99.99 Inc VAT (20%)

See 15 Product Variants
£99.99

Description


Description unavailable

Feature Attributes

Gender:
Men
Material:
Microfibre
Fastening Method:
ZIP
Heel Height:
20 mm
Standards Met:
EN ISO 20345, 2011
Lining Material:
Mesh
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome