Newark S3 Waterproof Safety Hiker Boots


Select
£89.99 Inc VAT (20%)
3% off


See all variants from £89.99

Description

The DEWALT Newark Waterproof Safety Hiker Boots have a full grain leather upper with a Samsung waterproof and breathable membrane and a PU comfort insole. The TPU sole is resistant to petrol, chemical’s, oil and temperatures up to 120°C. It also features an anti-Scuff toe guard. The sole is anti-static for increased user protection. The boots have a lightweight and flexible design with shock absorption and a steel toecap that offers protection of up to 200 Joules. There is also a steel midsole for underfoot protection. Available in Black or Brown. EN Test: CE EN ISO 20345-2011.Safety Rating: S3 WR.Slip Rating: SRA.

Feature Attributes

Colour:
Brown
Style:
Hiker Boots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome