Newark Safety Boots, Unisex, Brown


Select
Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Designed to deliver shock absorption of up to 200 joules, the Newark™ safety boots from DeWalt® are a durable solution to foot and ankle protection. The waterproof buffalo leather upper is breathable and hardwearing, while the protective steel toe cap doesn't detract from lightweight and comfortable wear.

Features and Benefits
• Hydroguard lining protects against wet feet
• Steel midsole protection to avoid punctures and injuries
• Wide fitting for extra room and comfort

Standards
• EN ISO 20345:2011 S3 WR SRA

Notes
• Oil resistant technology
• Antistatic technology
• Sole material: Polyurethane
• Closure type: D-ring lace
• Midsole material: Steel

See full description

Feature Attributes

Series:
Newark
Resistance Features:
Waterproof,Anti-Static
Midsole Material:
Steel
Gender:
Unisex
MFR Part No.:
NEWARK
Safety Classification:
S3
More attributes