Niagara UK ESD S3 CI SRC Safety Shoes


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Niagara UK safety boots deliver an eco-conscious solution for winter footwear, crafted from recycled materials and renewable sources. Embracing a carbon-neutral approach with zero CO2 emissions, these boots align with sustainability goals and ensure comfortable and lightweight safety.

Features and Benefits
• Soft micro-fibre upper with a high percentage of recycled material and breathable inserts for comfort and ventilation
• Pierce-resistant Save & Flex PLUS® midsole with 59% recycled material for safety and flexibility
• PU sole by BASF made from 100% renewable resources for eco-friendly performance
• WingTex® green lining with a breathable air tunnel composed of 66% recycled material
• WOW2 green footbed for unparalleled cushioning
• AirToe composite toe cap for enhanced protection
• Soft expanded PU innersole for added comfort and support

Typical Applications
• Construction
• Industrial
• Outdoor use

Standards
• EN ISO 20345:2011 S3 CI ESD SRC

See full description

Feature Attributes

Upper Material:
Micro-Fibre
Gender:
Unisex
Colour:
Black
Series:
Niagara
Product Type:
Composite Safety Boots
Toe Cap Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome