Upper : Leather - Nubuck | Lining : Polyester | Insole : EVA - Polyester | Outsole : Welded - Nitrile rubber - EVA | Anti-perforation insert : Stainless steel | Safety toe-cap : Stainless steel | Lacing system : Laces | Weight : 673 g per shoe