Nympsfield Brogue Pull on Chelsea Boots, Unisex


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Designed in the heart of the countryside from Cotswold Shoes comes this classy junior chelsea style Brogue boot. A stylish leather upper shows Brogue stitching with elasticated gussets and rear pull loop for easy on and off useLeatherBrogue DetailingRear pull loop

Feature Attributes

Lining Material:
Leather Look
Material:
Grain Leather
Colour:
Tan
Heel Type:
Flat
Sole Material:
PVC
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome