Oregon Chelsea Safety Boot


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Protective toecap and midsole, Oregon is lightweight and developed with premium materials including an Activ-Step® shock absorbing dual density PU outsole.

Upper Materials: Water repellent smooth black leather
Protective Components: Protective steel toecap and stainless steel anti-penetration midsole
Internal Linings: Moisture wicking breathable mesh fabric lining
Outsole: Activ-Step® shock absorbing PU outsole
Footbed: Anti-fatigue EVA footbed

Safety Specification: EN ISO 20345:2011 S1P SRC
Available Size Range: UK 6-16

See full description

Feature Attributes

Product Type:
Safety Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome