Outback Safety Dealer Boots Black


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Outback dealer boot has a PU/TPU construction with a water resistant full grain premium oiled leather upper.
Steel toe cap protection
Water resistant full grain premium oiled leather
Repreve inner linings with premium 1.8mm-2mm leather counter
Extra-long pull loops
PU/Memory foam footbed that moulds to the individual foot
Kickguard toe protector
Pre-Consumer recyced TPU outsole
SRC rated slip resistant outsole
Non-metallic puncture resistant plate
Anti-Static

See full description

Feature Attributes

Sole Material:
PU/TPU
Fitting:
Standard
Heel Type:
Flat
Colour:
Black
Fastening Method:
Slip On
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome