Outback Safety Dealer Boots - Crazyhorse


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Outback dealer boot has a PU / TPU construction with a water resistant full grain premium oiled leather upper.Steel toe cap protectionWater resistant full grain premium oiled leatherRepreve inner linings with premium 1.8mm-2mm leather counterExtra-long pull loopsPU / Memory foam footbed that moulds to the individual footKickguard toe protectorPre-Consumer recyced TPU outsoleSRC rated slip resistant outsoleNon-metallic puncture resistant plateAnti-Static

Feature Attributes

Heel Type:
Flat
Colour:
Crazyhorse
Heel Height:
20
Material:
Leather
Fastening Method:
Slip On
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome