Oxford Winter Tall S3 Boots


Select
£142.99 Inc VAT (20%)


See all variants from £142.99

Description

The Oxford line of safety footwear provides durability and comfort. The metal free composite toe cap and puncture resistant plate protect you from job site hazards and nubuck leather upper repels liquid and keeps you comfortable.Composite safety toeFleece lined in the collar for extra warmthHelly Tech Waterproof MembraneMetal free nail penetration protectionMoisture wicking and breathable air mesh lining through the quarters and vamp

Feature Attributes

Height:
370 mm
Sole Material:
Rubber,
Length:
740 mm
Colour:
Black,
Width:
400 mm
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome