Panther 8.0 ST Safety Boots Black


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Featuring a durable leather upper and hard-wearing breathable mesh panels. A fast wicking lining adds moisture management to keep boots fresher for longer while further durability is added with the strong rustproof hardware.Durable leather upper with hardwearing breathable mesh panelsPadded collar and tongue for comfortDurable rustproof hardwareSteel toe-cap for added protectionFast wicking lining for moisture management & comfortContour moulded insole for underfoot cushioning & comfortHigh traction rubber outsole designed for maximum gripTested and certified to European standard EN ISO 20345:2011 SB CI HI AN HRO SRA

Feature Attributes

Height:
135 mm
Sole Material:
Rubber,
Gender:
Men
Length:
390 mm
Colour:
Black,
Width:
360 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome