0
1
2
3
4
5
6
7

Panther 8.0 Uniform Boot Male Black UK Size 3

Order Code: ZT3355022S

£73.99 Inc VAT (20%)


Description

The Panther 8.0 is a durable comfortable uniform boot for men and women. These smart black boots are durable and breathable with a leather upper and hard-wearing mesh panels.Magnum Panther 8 Lace Non safety9 Metal Eyelet Lacing SystemChunky Padded Collar and TongueManufactured with a Leather UpperTextile Lined for comfort when wearing over Long PeriodsSRA SLIP RATEDTested and certified to European standard EN ISO 20347:2012 OB E SRA FO

See full description
Specifications for Panther 8.0 Uniform Boot Male Black UK Size 3
  • Colour
    Black
  • Heel Height
    20
  • Gender
    Men
  • Heel Type
    Flat
  • Fitting
    Standard
  • Fastening Method
    Lace Up
  • Material
    Leather/Nylon
  • Sole Material
    Rubber
  • Upper Material
    Leather/Nylon
  • Shoe Size
    3
  • Lining Material
    Textile
  • Size
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome