Parabolic Bootblack


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Suitable for most industrial applications. Water-repellent Full Grain Leather. Reflective Piping.
Three-dimensional Micro-Porous Textile lining with High Breathability. HDFC Fibreglass toe cap. Stainless Steel and High tenacity composite fabric midsole. Moisture Wicking, Breathable and Washable Footbed. Abrasion Resistant scuffcap, ankle protection. Parabolic Sole Technology, Helium, Bi-Density Window / PU2D - 120°C Heat Resistance.
S3, SRC

Feature Attributes

Product Type:
Metal Safety Boots
Series:
Bilder
Colour:
Black
Wide Fitting:
No
Resistance Features:
Cold-Insulation,Fuel-Resistant,Water-Repellent,Oil-Resistant,Slip-Resistant,Shock-Absorption,Anti-Static
Toe Impact Protection:
200 J
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome