Paxford Elasticated Mid Calf Wellington Boots


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

Women's mid height boot with extra-fit adjustment at the calf. Fully waterproof rubber upper with colourful printed pattern. Practical cleated sole with stylish chunky 25mm heel. An ideal women's festival welly gardening boot or for walking the dog.Women's mid calf wellingtonA colourful pattern adorns the upperFully waterproof constructionAdjustable extra-fit calf strap with buckle closureContrast textured rims and finishesSoft cotton and polyester blend liningRemovable EVA foam foot bedContoured and shaping heel areaRugged cleated rubber outsole with chunky 25mm heelIdeal pull on mid boot for gardening dog walking or for use as a festival welly

Feature Attributes

Upper Material:
Rubber
Fastening Method:
Elasticated
Lining Material:
Cotton/Polyester
Heel Type:
Chunky
Heel Height:
25
Sole Material:
Rubber/EVA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome