PB10C Black Derby Safety Boots


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

This rugged safety boot is suitable for heavy-duty working environments, where the steel toe cap and midsole protects against puncture and crushing injuries. The high-quality full-grain leather upper is breathable and water-resistant, while te slip-resistant sole keeps you safe in wet and oily conditions.

Features and Benefits
• Moisture-wicking textile lining to keep the feet cool and dry
• Soft, padded collar and tongue for increased comfort
• Dual-density rubber sole for excellent durability and optimum shock absorption
• Self-cleaning sole for convenient maintenance
• Stainless steel midsole protects against puncture injuries
• Anti-static properties reduce the build-up of static electricity
• Moisture-wicking washable footbed for improved hygiene and comfort

Standards
• EN ISO 20345:2011 S3 HI CI HRO SRC

See full description

Feature Attributes

Standards Met:
EN ISO 20345:2011
Sole Material:
Rubber
Upper Material:
Leather
Gender:
Unisex
Colour:
Black
Resistance Features:
Anti-static,Abrasion-resistant,Slip-resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome