PB17C Black Chukka Safety Boots


£41.99 Inc VAT (20%)


Description

200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Ideally suited to building sites and where metal swarf is present on floors. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
• Black waxy thick buffalo leather
• Dual density rubber outsole is heat resistant to 300°C
• Steel toecap and stainless steel midsole
• Rubber scuff overcap prolongs the life of the product
• Cleated outsole
Manufactured to EN ISO 20345:2011.
Classification: S3 HI CI HRO SRC.

DDR Sole Technology is made up of a rubber midsole and outsole layer. The chemical bond between these layers is so strong that glues are not needed to hold them together. The rubber fuses to the upper as it is applied using heat and pressure, this means that it does not suffer from adhesive failure. DDR uses high density rubber that is highly abrasion resistant, slip resistant to SRC, and heat resistant to 300°C. DDR is the best sole compound for people working in the toughest environments such as construction, engineering, utilities and rail.
Breathable, full grain leather upper, moisture wicking textile lining and moisture wicking, washable footbed.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome