PB250 Riva High Steel Toe Cap Black Safety Boots


Select
£32.99 Inc VAT (20%)


See all variants from £32.99

Description

Suitable for most industrial applications.

• Colour: Black
• Size Range: 3-13
• Weight: 600 grams
• Standard: EN ISO 20345:2011 S3 SRC
• Upper: Breathable, Leather with PU Tongue and Collar. (Leather 1.8-2.2mm).
• Inner Lining: Abrasion Resistant, Moisture Wicking Textile.
• Toe Cap: Steel Toe Cap Resistant to 200J.
• Midsole: Stainless Steel Midsole - Min. 1100N.
• Sole Unit: Lightweight PU Parabolic Soling System with Anti-static Properties, Shock Absorption, Heat Resistance to 120°C and SRC rated Slip Resistance.
• Footbed: Moisture Wicking, Breathable, and Washable Footbed.

See full description

Feature Attributes

MFR Part No.:
PB250
Gender:
Women
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome