Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Steel Toe Boots
PB256C Corvus Torsio Pro Black Safety Boots
By Perf
Reset
Clear All
Shoe Size
Select
See all variants from
£65.99
Inc VAT (20%)
Up to 5.5% off
1
Add to basket
Add to quotation
See all variants from
£65.99
Description
Corvus Waterproof Torsio Pro Black Boot
Available in Sizes 3-13
Feature Attributes
Gender:
Unisex
Sole Material:
Polyurethane,Rubber
Colour:
Black
Safety Classification:
S3
Upper Material:
Leather
Midsole Material:
Metal Free
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome