PB58C The Sharp Black Boot S3


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

Sharp black safety boots are constructed from breathable, full grain leather with a textile tongue and collar.

Features and Benefits
• Abrasion and cut resistant textile which is moisture wicking
• Footbed is washable
• Dual density lightweight Polyurethane/rubber soling system with anti-static properties
• Shock absorbent sole
• Heat resistance sole to 300°C
• Breathable and moisture wicking

Standards
• EN ISO 20345:2011 S3 HRO CR SRC

See full description

Feature Attributes

Upper Material:
Leather
Standards Met:
EN ISO 20345:2011 S3 HRO CR SRC
Midsole Material:
Steel
Colour:
Black
Series:
Sharp
Safety Classification:
S3
More attributes