Pelton Safety Boots


Select
£114.99 Inc VAT (20%)


See all variants from £114.99

Description

Working hard shouldn't mean you have to be uncomfortable. The Pelton work boot features EASE engineered comfort, lightweight and durable foam underfoot that provides non-stop energy return and keeps you comfortable all-day long. It's a proprietary foam midsole that is 30% lighter, more shock absorbing and more flexible than standard EVA. The Pelton Chelsea-style work boot comes in durable, full grain leather, and the outsole is slip resistant, reducing your risk of slips and falls. It also has an industry-rated steel toe and electrical hazard protection against open circuits up to 600 volts in dry conditions, keeping you safe. Step into this boot with Ease and experience the Power of Comfort.

Feature Attributes

Sole Material:
Rubber
Colour:
Dark Beige
Gender:
Men
Material:
Full Grain Leather
Fastening Method:
Slip On
Heel Height:
30 mm
More attributes