Powerplant Dealer Safety Boot


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Powerplant Dealer Safety Boot from Cat features Goodyear Welted Construction and Nitrile Rubber outsole 200 Joules Steel toe cap removable PU footbed padded PU collar triple stitched seams outsole heat resistance to 300C energy absorbent heel.Classic CAT Goodyear Welted Dealer Safety BootPremium Full Grain Leather UpperTwin Elasticated GussetLeather Pull On LoopGoodyear Welted Nitrile Rubber OutsoleOutsole Heat Resistant to 300 DegreesFuel & Oil Resistant OutsoleEnergy Absorbent Heel

Feature Attributes

Sole Material:
Nitrile Rubber
Gender:
Men
Height:
130 mm
Colour:
Brown
Fastening Method:
Pull On
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome