Powerplant GYW Safety Boots


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Powerplant SB Safety Boot from Cat features Goodyear Welted Construction and Nitrile Rubber outsole, 200 Joules Steel toe cap, removable PU footbed, padded PU collar, triple stitched seams, outsole heat resistance to 300C, energy absorbent heel

200 Joules Steel Toe Cap
PVC Midsole
Removable PU Footbed
Goodyear Welted Construction
Padded PU Collar for Comfort
Triple Stitched Seams
Goodyear Welted Nitrile Rubber Outsole
Outsole Heat Resistant to 300 Degrees
Fuel & Oil Resistant Outsole

Safety Category : SB
Marking Code : SB+HRO+SRA

See full description

Feature Attributes

Fastening Method:
Lace Up
Heel Height:
30 mm
Material:
Nubuck/Crazy Horse Leather
Standards Met:
EN ISO 20345, 2011
Safety Classification:
SB,Hro Sra
Upper Material:
Nubuck/Crazy Horse Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome