Powerplant S3 Safety Boot


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

The Powerplant Safety Boot from Cat with added S3 safety features. Includes extra midsole protection with rubber reinforcement at toe and heel. Goodyear Welted Construction and triple stitched seams ensures durability.Iconic & Classic Lace up CAT Goodyear Welted Safety BootPremium Full Grain Water Resistant Leather UpperPadded PU Collar for ComfortTriple Stitched SeamsMoulded Rubber Bump and Heel Guard for Enhanced ProtectionGoodyear Welted Nitrile Rubber OutsoleOutsole Heat Resistant to 300 DegreesFuel & Oil Resistant OutsoleEnergy Absorbent HeelAntistatic

Feature Attributes

Gender:
Men
Sole Material:
Nitrile Rubber
Colour:
Brown
Material:
Crazy Horse Leather
Fastening Method:
Lace Up
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome