0
1

Powerplant, Safety Boots, Brown


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Features a goodyear welted construction, nitrile rubber outsole, 200J steel toe cap, removable PU footbed, padded PU collar and triple stitched seams.

Features and Benefits
• Durable outsole is heat resistant to 300 degrees
• Energy absorbent heel and 200 Joules steel toe cap, keep wearers feet safe
• Padded PU collar for comfort and triple stitched seams for durability
• Fuel and oil resistant

See full description

Feature Attributes

Midsole Material:
PVC
Resistance Features:
Shock-absorption,Oil-resistant,Heat-resistant,Petrol-resistant,Slip-resistant
ESD:
No
Wide Fitting:
No
Sole Material:
Rubber
Safety Classification:
S3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome