Precision Sitemaster Safety Boots


£99.99 Inc VAT (20%)

See 12 Product Variants
£99.99

Description

Enjoy all day comfort with Precision sitemaster composite safety boots from Magnum®. The metal-free design minimises weight without reducing impact and puncture protection for both the toes and the midsole. Feet are kept dry and comfortable with the moisture-wicking lining, while the padded collar and tongues cushion the ankles and top of the feet.

The Comfort Plus footbed is cushioned and features a moulded design to support the arches of the foot, while the raised heel absorbs impact to keep your feet and joints fatigue-free for the full working day.

Features and Benefits
• Penetration-resistant midsole protects the soles of the feet against penetration injuries from uneven terrain
• Composite safety toecap provides 200 Joules of protection against crushing injuries and impact
• Magnum® Comfort Plus insoles provide excellent energy and shock absorption to reduce joint and foot fatigue and promote maximum comfort
• Dual-density PU outsoles with cleats provide excellent traction on slippery floors
• Fuel oil resistant outsoles keep you on your feet in oily and slippery environments
• Outsole antistatic properties prevents static electricity damage to the boot
• Water-resistant black leather upper keeps the feet dry in wet working conditions

Typical Applications
• Construction
• Industrial
• Transport
• Manufacturing
• Public sector
• Waste

Standards
• CE certified
• EN ISO 20345:2011 S3 WR SRC

See full description

Feature Attributes

Gender:
Unisex
Product Type:
Composite Safety Boots
Colour:
Black
MFR Part No.:
195306
Upper Material:
Leather
Sole Material:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome